Motion
2.04456.944
Caster Wheel - 5.0000 in Dia., Precision Ball Bearing, 275 lbs Capacity
Mi Item #08046658
MFR #2.04456.944
Price$126.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5.0000 in Dia., Precision Ball Bearing, 275 lbs Capacity
Mi Item #08046658
MFR #2.04456.944

Mfr description
204456944 4X1-1/4 POL URA SWL
  • Polished 304 grade stainless steel construction handles the most punishing, corrosive conditions
  • Double ball raceways for better performance and greater durability
  • All component parts, including spanner bushing, axle and nut are stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.40/each

Specifications

Dimensions

  • Tread Width
    1.2500 in
  • Weight
    2-1/8 lbs
  • Wheel Diameter
    5.0000 in

Details

  • Core Color
    Grey
  • Frame Finish
    Zinc
  • Hardness
    45 Shore D
  • Load Capacity
    275 lbs
  • Operating Temperature Range
    -45 to 180 °F
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)