Motion
2.05408.944
Caster Wheel - 275 lbs Capacity
MI ITEM #08046660
MFR #2.05408.944
List Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 275 lbs Capacity
MI ITEM #08046660
MFR #2.05408.944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.93/each for your price

Overview

Mfr description
205408944 5X1-1/4 POL URA RID
  • Polished 304 grade stainless steel construction handles the most punishing, corrosive conditions
  • Double ball raceways for better performance and greater durability
  • All component parts, including spanner bushing, axle and nut are stainless steel
  • Designed to perform in the most hostile environments

Specifications

  • Load Capacity
    275 lbs
  • Hardness
    45 Shore D
  • Operating Temperature Range
    -40 to 180 °F
  • Frame Finish
    Stainless Steel
  • Tread Width
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text