Motion
120NW05201SFBG

ALBION INDUSTRIES
120NW05201SFBG

Caster Wheel - 5 in Dia., 2.0000 in Face, Roller Bearing Bearing, 600 lbs Capacity
Mi Item #08046670
MFR #120NW05201SFBG
Price$477.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120NW05201SFBG

Caster Wheel - 5 in Dia., 2.0000 in Face, Roller Bearing Bearing, 600 lbs Capacity
Mi Item #08046670
MFR #120NW05201SFBG

Mfr description
120NW05201SFBG 5X2 NYL SWL CASTER TOP
  • Constructed from 304 stainless steel
  • Precision machined swivel section welded inside and outside to legs for maximum durability
  • Stainless construction is highly polished and ideal for applications exposed to cleaning agents, washdowns, caustic solutions, steam, marine environments, or any other corrosive agents that could cause rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.25/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Mount Height
    6-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2.0000 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    WHITE
  • Frame Finish
    POLISHED
  • Hardness
    85 Shore D
  • Heat Tolerance
    -20 to 250 °F
  • Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    120NW05201SFBG
  • Operating Temperature Range
    -28.9 to 121.1 °C, -20 to 250 °F
  • Tread Color
    WHITE
  • Tread Material
    NYLON
  • Tread Type
    Smooth
  • Type
    SWIVEL
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)