Motion
9410-301-001

PELICAN PRODUCTS
9410-301-001

9410L Firefighter Latern - LED Bulb, Rechargeable, 18650 Battery Size, 2207 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 6
Mi Item #08057575
MFR #9410-301-001
Price$96.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
9410-301-001

9410L Firefighter Latern - LED Bulb, Rechargeable, 18650 Battery Size, 2207 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 6
Mi Item #08057575
MFR #9410-301-001

Mfr description
9410-301-001 BATTERY PACK
  • Built Pelican tough
  • Super bright LED beam
  • Approved to NFPA (National Fire Protection Association) 1901
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.95/each

Specifications

Dimensions

  • Battery Size
    18650
  • Length
    8.75 in

Details

  • Battery Voltage
    7.2 V
  • Body Color
    Yellow
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough • Super bright LED beam • Approved to NFPA (National Fire Protection Association) 1901 • Carrying Strap included
  • Manufacturer Upc Number
    019428113391
  • Maximum Light Output
    2207 lm
  • Maximum Run Time
    8 hrs
  • Number Of Batteries
    6
  • Rechargeable Flashlight
    Rechargeable
  • Resistance Features
    Fire Resistant, Fire Retardant, Water Resistant
  • UPC_NO
    019428113391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)