Motion
41016-2024
Compression Packing - Style: 1850, 0.375 in Size, NOVOLOID Fiber Material, Lattice Braid Construction
MI ITEM #08058146
MFR #41016-2024
Your Price$154.92/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1850, 0.375 in Size, NOVOLOID Fiber Material, Lattice Braid Construction
MI ITEM #08058146
MFR #41016-2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.92/lb(List $178.17)

Overview

Mfr description
1850 NOVOLOID FIBER PTFE DISPERSION /
  • Style 1850 is produced from novoloid fiber yarn
  • The yarns as well as the finished braid are PTFE infused throughout by Garlock's single-end coating process
  • This makes a tough, chemically resistant pump packing, yet, not harsh on the shafts
  • The finished braid is also coated with a formulated break-in lubricant

Specifications

  • Style
    1850
  • Cross Section
    0.375 in
  • Product Type
    Packing
  • Material
    NOVOLOID Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    2000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    500 °F
  • Ph Check Range
    1-13 pH
  • Package Type
    Spool
  • Lubrication Type
    PTFE Dispersion and Petrolatum
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744935368
  • UPC_NO
    717744935368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text