Motion
41616-2032
Compression Packing - Style: PackMaster 6K, 0.500 in Size, EPTFE/Graphite Fiber Material, Lattice Braid Construction
MI ITEM #08075886
MFR #41616-2032
Price$143.95/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: PackMaster 6K, 0.500 in Size, EPTFE/Graphite Fiber Material, Lattice Braid Construction
MI ITEM #08075886
MFR #41616-2032

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.95/lb

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.500 in
  • Lubrication Type
    Silicone
  • Manufacturer Upc Number
    717744929206
  • Material
    EPTFE/Graphite Fiber
  • Max Shaft Surface Speed
    1900 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    550 °F
  • Package Type
    Spool
  • Ph Check Range
    3-12 pH
  • Product Type
    Packing
  • Style
    PackMaster 6K
  • UPC_NO
    717744929206

Overview

Mfr description
PM6-K EPTFE/GRAPHITE W/ARAMID CORNER
  • PACKMASTER 6-K features good thermal conductivity, speed capability, low coefficient of friction and thermal expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought