Motion
88903
Vantage Right Angle Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 250 lm Maximum Light Output, Black Body Color, Orange Headlamp Color, Number of Batteries; 2, 250 lm Lumens
Mi Item #08077129
MFR #88903
Price$220.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vantage Right Angle Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 250 lm Maximum Light Output, Black Body Color, Orange Headlamp Color, Number of Batteries; 2, 250 lm Lumens
Mi Item #08077129
MFR #88903

Mfr description
88903 VANTAGE 180 BLACK WITH BATTERY BOX
  • 250 lumens on High mode
  • 170 meter beam on High mode
  • Fits both modern and traditional style helmets, either above or below the brim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$220.37/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Beam Distance
    170
  • Length
    5.2 in
  • Lumens
    250 lm
  • Weight
    5.5 oz

Details

  • Additional Details
    Low | IP Rating: IPX7 | Impact Resistance: 1 m | Head Swivel Angle: 180 °| Taillight: Blue LED
  • Application
    Hands Free
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Life
    4 to 15 hr
  • Battery Type
    Lithium Ion
  • Battery Voltage
    3 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot Flood
  • Belt Clip
    Yes
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Orange
  • Complete Beam Intensity
    7200 cd
  • Complete Light Output
    250 lm (High), 100 lm
  • Complete Run Time
    4 Hrs (High), 12 hrs
  • Cord Type
    Cordless
  • CSA Certified
    No
  • Design Features
    Hands Free Clip, Impact Resistant, Pocket Clip, Rechargeable, Right Angle Body, Rotating Head, Swivel Head, Water Resistant
  • Drop Rating
    1 m
  • ETL Listed
    No
  • Features & Benefits
    • 250 lumens on High mode • 170 meter beam on High mode • Fits both modern and traditional style helmets, either above or below the brim • Tough, impact resistant nylon construction • Turnout gear attachment hook • Rear blue LED taillight so you can be seen from behind by your team • IPX7 waterproof to 1 meter for 30 minutes
  • Head Swivel Angle
    180 °
  • Headlamp Attachment Type
    Helmet Mount
  • Headlamp Color
    Orange
  • Includes
    (2) CR123A lithium batteries, Helmet Bracket
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    250 lm
  • Lumen Output
    250 lm
  • Manufacturer Upc Number
    80926889033
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Beam Intensity
    7200 cd
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    12 hrs
  • Model
    Handheld, Helmet Mount or Right Angle Flashlight
  • Mounting Type
    Helmet Clip
  • Number Of Batteries
    2
  • Number Of Batteries Required
    1
  • Number of LEDs
    2
  • Number Of Light Modes
    2
  • Peak Beam Intensity
    7200 cd
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Run Time
    5 hr
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Type
    Right Angle Light
  • UL Listed
    No
  • UPC_NO
    80926889033
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)