Motion
W-630-FVT-1-DS
6.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 5000 lbs Capacity
Mi Item #08093093
MFR #W-630-FVT-1-DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 5000 lbs Capacity
Mi Item #08093093
MFR #W-630-FVT-1-DS

Mfr description
W-630-FVT-1-DS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    3-3/8 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    1.3750 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    5000 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Steel
  • Wheel Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)