Motion
61707
Bandit Headlamp, USB Rechargeable with White and Green LED
Mi Item #08096165
MFR #61707
Price$52.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit Headlamp, USB Rechargeable with White and Green LED
Mi Item #08096165
MFR #61707

Mfr description
61707 BANDIT HEADLAMP
  • Slim & lightweight at 1.3 ounces
  • USB rechargeable - charges in approximately 2.5 hours
  • 135 lumen white LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$52.02/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    2.7 in
  • Weight
    1.3 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Voltage
    3.7 V
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    135 lm (High), 25 lm
  • Complete Run Time
    3 Hrs (High), 13.5 hrs
  • Features & Benefits
    • Slim & lightweight at 1.3 ounces • USB rechargeable - charges in approximately 2.5 hours • 135 lumen white LED • White LED and Green LED (won't spook game) • 13.5 hours runtime on low mode • High/Low/Emergency Flash modes • Clip it to your pocket or cap for hands-free lighting
  • Includes
    Battery, Elastic Headstrap, Clip, USB cord
  • LED Bulb Color
    White, Green
  • Manufacturer Upc Number
    80926617070
  • Maximum Light Output
    135 lm
  • Maximum Run Time
    13.5 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926617070
  • Warranty
    Two Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)