Motion
W-822-EMB-1/2
8.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 1000 lbs Capacity
MI ITEM #08213105
MFR #W-822-EMB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 1000 lbs Capacity
MI ITEM #08213105
MFR #W-822-EMB-1/2

Mfr description
W-822-EMB-1/2 ERGO-TECH WHEEL 8X2 1/2BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Hub Length
    2.1875 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.1875 in

Details

  • Core Color
    Orange Tread
  • Country of Origin
    US
  • Load Capacity
    1000 lbs
  • Operating Temperature Range
    -40 to 200 °F
  • Tread Color
    Orange Tread
  • Type Of Bearing
    Precision Sealed Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Aluminum
  • Wheel Type
    Ergo-Tech

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)