Motion
37128-4194
HOCHDRUCK® Full Face Gasket - 3128 Style, Black, Graphite, Branded, 0.063 in Thick, 4 Bolt Holes, For 2-1/2 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #08232562
MFR #37128-4194
Price$41.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOCHDRUCK® Full Face Gasket - 3128 Style, Black, Graphite, Branded, 0.063 in Thick, 4 Bolt Holes, For 2-1/2 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #08232562
MFR #37128-4194

Mfr description
3128 FF GASKET 2.875"ID 7.000"OD
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe Reliable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.80/each

Specifications

Dimensions

  • Bolt Circle Diameters
    5.500 in
  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    7.000 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Branding
    Branded
  • Color
    Black
  • Composition
    Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Full Face
  • Harmonization Code
    6815100000
  • Manufacturer Upc Number
    191074188371
  • Material
    Graphite
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -400 °F
  • Number Of Bolt Holes
    4
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    3128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)