Motion
37134-4216
GYLON® Full Face Gasket - 3502 Style, Fawn, PTFE with Silica, Unbranded, 0.063 in Thick, 20 Bolt Holes, For 16 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #08232732
MFR #37134-4216
Price$526.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Full Face Gasket - 3502 Style, Fawn, PTFE with Silica, Unbranded, 0.063 in Thick, 20 Bolt Holes, For 16 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #08232732
MFR #37134-4216

Mfr description
3502 FF GASKET 16.000"ID 25.500"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.21/each

Specifications

Dimensions

  • Bolt Circle Diameters
    22.500 in
  • Bolt Hole Diameter
    1-3/8 in
  • Nominal Pipe Size
    16 in
  • Outside Diameter
    25.500 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Oxygen service, chlorine and cryogenics, hydrocarbons, solvents, steam, strong acids (except hydrofluoric)
  • Branding
    Unbranded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, AWWA C207 Class F
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074176583
  • Material
    PTFE with Silica
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Number Of Bolt Holes
    20
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3502
  • UPC_NO
    191074176583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)