Motion
37720-5202
GRAPH-LOCK® Full Face Gasket - 3123/3125 Style, Black, Graphite, Branded, 0.120 in Thick, 8 Bolt Holes, For 2 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #08233119
MFR #37720-5202
Price$30.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPH-LOCK® Full Face Gasket - 3123/3125 Style, Black, Graphite, Branded, 0.120 in Thick, 8 Bolt Holes, For 2 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #08233119
MFR #37720-5202

Mfr description
3123/3125 FF GASKET 2.375"ID 6.500"OD
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe Reliable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.88/each

Specifications

Dimensions

  • Bolt Circle Diameters
    5.000 in
  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    6.500 in
  • Overall Thickness
    0.120 in
  • Thickness
    0.120 in

Details

  • Branding
    Branded
  • Color
    Black
  • Composition
    Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Type
    Full Face
  • Harmonization Code
    6815100100
  • Manufacturer Upc Number
    191074155182
  • Material
    Graphite
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -400 °F
  • Number Of Bolt Holes
    8
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    3123/3125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)