Motion
37720-5293
GRAPH-LOCK® Full Face Gasket - 3123/3125 Style, Black, Graphite, Branded, 0.120 in Thick, 4 Bolt Holes, For 1-1/2 in, ASME B16.5 Class 300 Pipe Flanges
MI ITEM #08233138
MFR #37720-5293
List Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPH-LOCK® Full Face Gasket - 3123/3125 Style, Black, Graphite, Branded, 0.120 in Thick, 4 Bolt Holes, For 1-1/2 in, ASME B16.5 Class 300 Pipe Flanges
MI ITEM #08233138
MFR #37720-5293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.47/each for your price

Overview

Mfr description
3123/3125 FF GASKET 1.906"ID 6.125"OD
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe Reliable
  • Seals easily under moderate bolt load, offers superior torque retention
  • Retains dimensional stability in high temperatures
  • Seals tightly even during pressure fluctuations

Specifications

  • Style
    3123/3125
  • Composition
    Graphite
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    6.125 in
  • Thickness
    0.120 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    2000 psi
  • Gasket Type
    Full Face
  • Pressure Max (Bar)
    138 bar
  • Material
    Graphite
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    7/8 in
  • Bolt Circle Diameters
    4.500 in
  • Minimum Temperature
    -400 °F
  • Maximum Temperature
    850 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Rubber Material Type
    Compressed Fiber
  • Branding
    Branded
  • Color
    Black
  • Manufacturer Upc Number
    191074179393
  • Harmonization Code
    6815100100
  • Overall Thickness
    0.120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text