Motion
37723-1218
GYLON® Ring Gasket - 3530 Style, Black, PTFE with Graphite, Unbranded, 0.125 in Thick, For 18 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #08233176
MFR #37723-1218
List Price$1,088.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3530 Style, Black, PTFE with Graphite, Unbranded, 0.125 in Thick, For 18 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #08233176
MFR #37723-1218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,088.86/each for your price

Overview

Mfr description
3530 RING GASKET 18.000"ID 23.500"OD
  • Tighter Seal, Graphite-filled PTFE offers extremely low void content for minimal emissions
  • Delivers effective, long lasting service against volatile hazardous pollutants (VHAP and VOC)
  • Withstands high concentrations of hydrofluoric acids and other glass-dissolving media
  • Will not support flame
  • Will not support bacterial growth

Specifications

  • Style
    3530
  • Composition
    PTFE with Graphite
  • Nominal Pipe Size
    18 in
  • Outside Diameter
    23.500 in
  • Thickness
    0.125 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    1200 psi
  • Gasket Type
    Ring
  • Pressure Max (Bar)
    55 bar
  • Material
    PTFE with Graphite
  • Minimum Temperature
    -450 °F
  • Maximum Temperature
    500 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F
  • Rubber Material Type
    PTFE/GYLON
  • Branding
    Unbranded
  • Color
    Black
  • Manufacturer Upc Number
    191074180269
  • Harmonization Code
    3926904500
  • Applications
    Cryogenics, Highly concentrated hydrofluoric acid, Monomer service, Volatile hazardous air pollutants (VHAP).
  • UPC_NO
    191074180269
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text