Motion
37740-5102
GRAPH-LOCK® Full Face Gasket - 3125-SS Style, Black, Graphite, Branded, 0.120 in Thick, 4 Bolt Holes, For 2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #08233639
MFR #37740-5102
List Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPH-LOCK® Full Face Gasket - 3125-SS Style, Black, Graphite, Branded, 0.120 in Thick, 4 Bolt Holes, For 2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #08233639
MFR #37740-5102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.93/each for your price

Overview

Mfr description
3125-SS FF GASKET 2.375"ID 6.000"OD
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe Reliable
  • Seals easily under moderate bolt load, offers superior torque retention
  • Retains dimensional stability in high temperatures
  • Seals tightly even during pressure fluctuations

Specifications

  • Style
    3125-SS
  • Composition
    Graphite
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    6.000 in
  • Thickness
    0.120 in
  • Pressure Class
    150 psi
  • Pressure Max (PSI)
    2000 psi
  • Gasket Type
    Full Face
  • Pressure Max (Bar)
    138 bar
  • Material
    Graphite
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    3/4 in
  • Bolt Circle Diameters
    4.750 in
  • Minimum Temperature
    -400 °F
  • Maximum Temperature
    850 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Rubber Material Type
    Compressed Fiber
  • Branding
    Branded
  • Color
    Black
  • Manufacturer Upc Number
    191074217576
  • Harmonization Code
    6815100100
  • Overall Thickness
    0.120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text