Motion
88085
ProTac HL-X USB High Lumen Multi-Fuel Tactical Flashlight
Mi Item #08239922
MFR #88085
Price$163.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HL-X USB High Lumen Multi-Fuel Tactical Flashlight
Mi Item #08239922
MFR #88085

Mfr description
88085 PROTAC HOX USB FLASHLIGHT
  • 1,000 lumens and 330 meter beam on High
  • Comes with handy USB rechargeable Streamlight SL-B26 protected Li-Ion battery pack
  • Accepts (2) CR123A or (1) rechargeable SL-B26 battery pack
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$163.41/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Length
    5.43 in
  • Weight
    6.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    27000 cd
  • Complete Light Output
    1000 lm (High), 400 lm (Med), 65 lm
  • Complete Run Time
    1.25 Hrs (High), 3.5 Hrs (Med), 23 hrs
  • Features & Benefits
    • 1,000 lumens and 330 meter beam on High • Comes with handy USB rechargeable Streamlight SL-B26 protected Li-Ion battery pack • Accepts (2) CR123A or (1) rechargeable SL-B26 battery pack • High/Medium/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction, dust tight and waterproof to 2m
  • Includes
    (1) SL-B26 battery pack, USB cord and holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880856
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    23 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IP68
  • UPC_NO
    080926880856
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)