Motion
18AX05228R
Caster Wheel - 5 in Dia., 2.0000 in Face, Precision Ball Bearing Bearing, 1000 lbs Capacity
Mi Item #08241057
MFR #18AX05228R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5 in Dia., 2.0000 in Face, Precision Ball Bearing Bearing, 1000 lbs Capacity
Mi Item #08241057
MFR #18AX05228R

Mfr description
18AX05228R 5X2 POL URA RID CASTER TOP
  • Maintenance-free and ergonomic
  • Cold top plate and yoke base formed from 1/4" steel plate
  • Yoke base is notched for factory or field installable 4-position swivel lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Mount Height
    6-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2.0000 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Hardness
    85 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    18AX05228R
  • Operating Temperature Range
    -40 to 82.2 °C, -40 to 180 °F
  • Tread Color
    RED
  • Tread Material
    POLYURETHANE
  • Type
    RIGID
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane on Aluminum
  • Wheel Type
    AX - Round Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)