Motion
18AX05228S
Caster Wheel - 5 in Dia., Precision Ball Bearing, 1000 lbs Capacity
MI ITEM #08241058
MFR #18AX05228S
Price$136.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5 in Dia., Precision Ball Bearing, 1000 lbs Capacity
MI ITEM #08241058
MFR #18AX05228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.53/each

Specifications

Dimensions

  • Mount Height
    6-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    5 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Hardness
    85 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    18AX05228S
  • Tread Color
    RED
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Material
    Polyurethane

Overview

Mfr description
18AX05228S 5X2 POL URA SWL CASTER TOP
  • Maintenance-free and ergonomic
  • Cold top plate and yoke base formed from 1/4" steel plate
  • Yoke base is notched for factory or field installable 4-position swivel lock
  • Precision sealed ball bearing eliminates the need for routine maintenance
  • 1/4" steel legs, formed to increase strength and welded on inside and outside of yoke base (swivel only)
  • 1/2" diameter solid axle with lock nut
  • Lubrication unnecessary with maintenance-free swivel section and wheel bearing design
  • All parts except wheel are zinc-plated
  • Applications: Picking carts, light towing carts, JIT carts, AGV and tow line applications
  • Manufacturer: Colson Caster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought