Motion
18XR06229SFBE

ALBION INDUSTRIES
18XR06229SFBE

6 X 2 NON-MARKING RUBBER SOFT ROUND SWIVEL CASTER FACE BRAKE-LOADS UP TO 450LBS
MI ITEM #08241076
MFR #18XR06229SFBE
List Price$239.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
18XR06229SFBE

6 X 2 NON-MARKING RUBBER SOFT ROUND SWIVEL CASTER FACE BRAKE-LOADS UP TO 450LBS
MI ITEM #08241076
MFR #18XR06229SFBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.09/each for your price

Overview

Mfr description
18XR06229SFBE 6X2 SFT RBR SWL CASTER
  • Maintenance-free and ergonomic
  • Cold top plate and yoke base formed from 1/4" steel plate
  • Yoke base is notched for factory or field installable 4-position swivel lock
  • Precision sealed ball bearing eliminates the need for routine maintenance
  • 1/4" steel legs, formed to increase strength and welded on inside and outside of yoke base (swivel only)
  • 1/2" diameter solid axle with lock nut
  • Lubrication unnecessary with maintenance-free swivel section and wheel bearing design
  • All parts except wheel are zinc-plated
  • Applications: Picking carts, light towing carts, JIT carts, AGV and tow line applications
  • Manufacturer: Colson Caster

Specifications

  • Wheel Diameter
    6 in
  • Load Capacity
    450 lbs
  • Core Color
    GREY
  • Tread Color
    GREY
  • Caster Mounting Type
    TOP PLATE
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    18XR06229SFBE
  • Mount Height
    7-1/2 in
  • Tread Material
    RUBBER SOFT (Donut)
  • Tread Width
    2 in
  • Type
    SWIVEL
  • Wheel Bearing Type
    PEDISTAL PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text