Motion
41220-3040
Style: 1200-PBI, NICR Wire, HPO Over Core Material, Braid Over Core Construction
Mi Item #08247914
MFR #41220-3040
Price$143.66/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 1200-PBI, NICR Wire, HPO Over Core Material, Braid Over Core Construction
Mi Item #08247914
MFR #41220-3040

Mfr description
1200-PBI NICR WIRE/HPO OVER CORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.66/lb

Specifications

Details

  • Construction
    Braid Over Core
  • Material
    HPO Over Core, NICR Wire
  • Product Type
    Packing
  • Style
    1200-PBI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)