Motion
6726
SLYDE™KING Best Rechargeable LED Flashlight and Work Light - LED Bulb, Rechargeable, Lithium Ion Battery Size, 500 lm Maximum Light Output, Black, Camo Body Color, Number of Batteries; 1
Mi Item #08249098
MFR #6726
Price$81.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLYDE™KING Best Rechargeable LED Flashlight and Work Light - LED Bulb, Rechargeable, Lithium Ion Battery Size, 500 lm Maximum Light Output, Black, Camo Body Color, Number of Batteries; 1
Mi Item #08249098
MFR #6726

Mfr description
NEB-WLT-0003 SLYDE KING 500 FLASHLIGHT
  • With all the features that you would expect from a SLYDE...and more!
  • The 2nd generation SLYDE™ KING is equipped with programmable memory settings for each light mode, a new C
  • O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.94/each

Specifications

Dimensions

  • Battery Size
    Lithium Ion

Details

  • Body Color
    Black, Camo
  • Bulb Type
    LED
  • Complete Run Time
    4 hrs
  • Features & Benefits
    • With all the features that you would expect from a SLYDE...and more! • The 2nd generation SLYDE™ KING is equipped with programmable memory settings for each light mode, a new C•O•B red light function, a 4x adjustable zoom and best of all...it’s rechargeable!• High-power 500 lumen LED flashlight• High-power 500 lumen C•O•B work light• High-power 40 lumen red light• High-power red hazard flasherFully rechargeable• Memory power setting• Convex lens• Tactical edge• 4x adjustable zoom• Anodized aircraft-grade aluminum; water and impact-resistant• Dimmable beam• Work light is concealed inside the flashlight body• Powerful magnetic base Side-positioned ON/OFF button• C•O•B Work light automatically turns ON when opened and OFF when closed• Powered by 1 Li-ion rechargeable battery included (3-4 hour recharge time)• Micro USB to USB cable include
  • Maximum Light Output
    500 lm
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)