Motion
HCSW21E

ENERGIZER
HCSW21E

Flashlight - LED Bulb, 300 lm Maximum Light Output
Mi Item #08269827
MFR #HCSW21E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
HCSW21E

Flashlight - LED Bulb, 300 lm Maximum Light Output
Mi Item #08269827
MFR #HCSW21E

Mfr description
HCSW21E FLASHLIGHT LED HARDCASE PIVOTPRO
  • Flexible Pivot Plus LED Flashlight runs on 2 Energizer MAX AA Batteries (included)
  • 175° pivoting head delivers up to 300 brilliant lumens of uniform light with a beam distance of up to 30 meters
  • Durable rubber body withstands drop after drop from up to 2 stories high (7 meters)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.72 in
  • Length
    9.84 in
  • Weight
    0.485 lbs
  • Width
    2.76 in

Details

  • Bulb Type
    LED
  • Features & Benefits
    • Flexible Pivot Plus LED Flashlight runs on 2 Energizer MAX AA Batteries (included) • 175° pivoting head delivers up to 300 brilliant lumens of uniform light with a beam distance of up to 30 meters • Durable rubber body withstands drop after drop from up to 2 stories high (7 meters) • Magnetic base and built-in lanyard offer hands-free swivel task lighting at any angle • Extra-large button and ergonomic handle makes work light easy to operate, even when wearing gloves • Ready for any weather with its water-resistant IPX4 rating • Lasts as long as you need it to: runs for up to 5 hours on high mode and up to 30 hours on low
  • Manufacturer Upc Number
    039800127259
  • Maximum Light Output
    300 lm
  • UPC_NO
    39800127259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)