Motion
ENPMHRL7

ENERGIZER
ENPMHRL7

Energizer Vision HD Rechargeable LED Metal Flashlight (includes USB cable for recharging)
MI ITEM #08274736
MFR #ENPMHRL7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ENPMHRL7

Energizer Vision HD Rechargeable LED Metal Flashlight (includes USB cable for recharging)
MI ITEM #08274736
MFR #ENPMHRL7

Mfr description
ENPMHRL7 VISION HD RECHARGEABLE LED
  • Rechargeable high-intensity LED flashlight with two USB ports: one for recharging the Energizer Vision HD Rechargeable Flashlight and one for charging your devices
  • On a full charge, this metal flashlight delivers up to 4 hours of runtime and up to 1200 lumens (in high mode), 15X brighter than standard LED technology
  • 7 modes: high, low, high spot, low spot, high wide, low wide, and strobe for emergency situations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.31 in
  • Length
    12.48 in
  • Weight
    1.025 lbs
  • Width
    1.97 in

Details

  • Features & Benefits
    • Rechargeable high-intensity LED flashlight with two USB ports: one for recharging the Energizer Vision HD Rechargeable Flashlight and one for charging your devices• On a full charge, this metal flashlight delivers up to 4 hours of runtime and up to 1200 lumens (in high mode), 15X brighter than standard LED technology• 7 modes: high, low, high spot, low spot, high wide, low wide, and strobe for emergency situations• Delivers reliable performance for both home users and pros, for everything from DIY projects to camping• Heavy-duty flashlight is water-resistant against splashing and impact-resistant against drops up to 1 meter
  • Manufacturer Upc Number
    039800133434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)