Motion
35-3/4X66FT-PK

3M
35-3/4X66FT-PK

Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 7 mil Thickness, 66 ft, 20.12 m Length, PVC Backing Material, 14 °F to 221 °F, -10 °C to 105 °C Operating Temp. Range
Mi Item #08382538
MFR #35-3/4X66FT-PK
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35-3/4X66FT-PK

Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 7 mil Thickness, 66 ft, 20.12 m Length, PVC Backing Material, 14 °F to 221 °F, -10 °C to 105 °C Operating Temp. Range
Mi Item #08382538
MFR #35-3/4X66FT-PK

Mfr description
SCOTCH VINYL COLOR CODING ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Length
    66 ft, 20.12 m
  • Thickness
    7 mil
  • Width
    0.7500 in, 19.05 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Electrical Maintenance
  • Backing Material
    PVC
  • Color
    Pink
  • Manufacturer Upc Number
    00051128613337
  • Max Operating Temperature
    105 °C, 221 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 °C to 105 °C, 14 °F to 221 °F
  • Standards Met
    CSA Certified, IEC and RoHS Compliant, UL 510 Listed, VDE Mark (Cert. 130462)
  • Tape Backing Material
    PVC
  • Tape Color
    Pink
  • Temperature Range
    -10 °C to 105 °C, 14 °F to 221 °F
  • UPC_NO
    00051128613337
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)