Specifications
Dimensions
- Face Width3.0000 in
- Hub Diameter3.0000 in
- Hub Length3.5000 in
- Wheel Diameter10.0000 in
- Wheel Width3.5000 in
Details
- Core ColorGreen Poly
- Country of OriginUS
- Load Capacity3000 lbs
- Operating Temperature Range-5 to 160 °F
- Tread ColorGreen Poly
- Type Of BearingTapered Roller
- Wheel Bearing TypeTapered Roller
- Wheel MaterialCast Iron
- Wheel TypeDuralast