Motion
99906-1000
Retaining Rings - 160000 in OD, A-36 Carbon Steel Material
Mi Item #08498973
MFR #99906-1000
Price$241.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Rings - 160000 in OD, A-36 Carbon Steel Material
Mi Item #08498973
MFR #99906-1000

Mfr description
STD RET RING GALV A-36 STEEL 10.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.06/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.0000 in
  • Outside Diameter
    160000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    12
  • UPC_NO
    191074197748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)