Motion
37721EPX-R102
3504 EPX RING GASKET 2.375"ID 4.125"OD .094"THK ST
Mi Item #08517340
MFR #37721EPX-R102
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3504 EPX RING GASKET 2.375"ID 4.125"OD .094"THK ST
Mi Item #08517340
MFR #37721EPX-R102

Mfr description
3504 EPX RING GASKET 2.375"ID 4.125"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Nominal Pipe Size
    2.0000 in
  • Overall Thickness
    0.0938 in

Details

  • Gasket Type
    Ring
  • Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)