Motion
37721EPX-F292
GYLON EPIX® 3504 EPX Full Face Gasket - Blue, PTFE with Aluminosilicate Microspheres, Branded, 0.094 in Thick, 4 Bolt Holes, For 1-1/4 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #08517345
MFR #37721EPX-F292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® 3504 EPX Full Face Gasket - Blue, PTFE with Aluminosilicate Microspheres, Branded, 0.094 in Thick, 4 Bolt Holes, For 1-1/4 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #08517345
MFR #37721EPX-F292

Mfr description
STYLE 3504 EPX GYLON 1-1/4" 250-300 LB
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16”.
  • Compressibility and forgiveness/conformability of 1/8”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    3.875 in
  • Bolt Hole Diameter
    0.750 in
  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    5.250 in
  • Overall Thickness
    0.094 in
  • Thickness
    0.094 in

Details

  • Applications
    Moderate concentrations of acids and some caustics, Hydrocarbons, Solvents, Water, Refrigerants, Cryogenics, Hydrogen peroxide.
  • Branding
    Branded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Standard
    FDA Compliant, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant, USP VI 661 Compliant, ADI/TSE Free
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074143608
  • Material
    PTFE with Aluminosilicate Microspheres
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Number Of Bolt Holes
    4
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)