Motion
37721EPX-F190
GYLON EPIX® Full Face Gasket - PTFE with Aluminosilicate Microspheres Composition, 3.500 in OD, PTFE with Aluminosilicate Microspheres Material, 0.094 in Thick, Full Face Gasket, 1/2 in Pipe Size
Mi Item #08517370
MFR #37721EPX-F190
Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® Full Face Gasket - PTFE with Aluminosilicate Microspheres Composition, 3.500 in OD, PTFE with Aluminosilicate Microspheres Material, 0.094 in Thick, Full Face Gasket, 1/2 in Pipe Size
Mi Item #08517370
MFR #37721EPX-F190

Mfr description
3504 EPIX FF GASKET 0.844''ID 3.500''OD
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16”.
  • Compressibility and forgiveness/conformability of 1/8”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.74/each

Specifications

Dimensions

  • Bolt Circle Diameters
    2.375 in
  • Bolt Hole Diameter
    0.625 in
  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    3.500 in
  • Overall Thickness
    0.094 in
  • Thickness
    0.094 in

Details

  • Applications
    Moderate concentrations of acids and some caustics, Hydrocarbons, Solvents, Water, Refrigerants, Cryogenics, Hydrogen peroxide.
  • Branding
    Branded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USP VI 661 Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074143875
  • Material
    PTFE with Aluminosilicate Microspheres
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Number Of Bolt Holes
    4
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE
  • UPC_NO
    191074143875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)