Motion
37721EPX-F103
3504 EPX FF GASKET 3.5000"ID 7.5000"OD .094"THK 4B
Mi Item #08517384
MFR #37721EPX-F103
Price$69.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3504 EPX FF GASKET 3.5000"ID 7.5000"OD .094"THK 4B
Mi Item #08517384
MFR #37721EPX-F103

Mfr description
3504 EPX FF GASKET 3.5000"ID 7.5000"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.36/each

Specifications

Dimensions

  • Nominal Pipe Size
    3.0000 in
  • Overall Thickness
    0.0938 in

Details

  • Gasket Type
    Full Face
  • Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)