Motion
37719EPX-R293
GYLON EPIX® 3500 EPX Ring Gasket - Fawn, PTFE with Silica, Branded, 0.094 in Thick, For 1-1/2 in, ASME B16.5 Class 300 Pipe Flanges
MI ITEM #08517390
MFR #37719EPX-R293
List Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® 3500 EPX Ring Gasket - Fawn, PTFE with Silica, Branded, 0.094 in Thick, For 1-1/2 in, ASME B16.5 Class 300 Pipe Flanges
MI ITEM #08517390
MFR #37719EPX-R293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.84/each for your price

Overview

Mfr description
3500 EPIX RING GASKET 1.906''ID
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16” (1.6mm).
  • Compressibility and forgiveness/conformability of 1/8” (3.2mm).
  • Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces.
  • Same material as traditional GYLON®
  • GYLON EPIX® Style 3500 is a high performance, silica filled PTFE gasket sheet material designed for use with strong acids, solvents, hydrocarbons, and other aggressive media.
  • GYLON EPIX® Style 3500 withstands a wide range of chemicals for extended service in a wide variety of applications.

Specifications

  • Composition
    PTFE with Silica
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    3.750 in
  • Thickness
    0.094 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    1200 psi
  • Pressure Max (Bar)
    83 bar
  • Material
    PTFE with Silica
  • Minimum Temperature
    -450 °F
  • Maximum Temperature
    500 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USDA Approved, USP VI 87 Compliant, USP VI 88 Compliant
  • Rubber Material Type
    PTFE
  • Branding
    Branded
  • Color
    Fawn
  • Manufacturer Upc Number
    191074144049
  • Harmonization Code
    3926904500
  • Applications
    Strong acids (except hydrofluoric acid), Solvents, Hydrocarbons, Water, Steam, Chlorine, Cryogenics.
  • UPC_NO
    191074144049
  • Overall Thickness
    0.094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text