Motion
37719EPX-R104
3500 EPX RING GASKET 4.500"ID 6.875"OD .094"THK ST
Mi Item #08517428
MFR #37719EPX-R104
Price$56.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3500 EPX RING GASKET 4.500"ID 6.875"OD .094"THK ST
Mi Item #08517428
MFR #37719EPX-R104

Mfr description
3500 EPX RING GASKET 4.500"ID 6.875"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.59/each

Specifications

Dimensions

  • Nominal Pipe Size
    4.0000 in
  • Overall Thickness
    0.0938 in

Details

  • Gasket Type
    Ring
  • Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)