Motion
37709EPX-R291
GYLON EPIX® 3510 EPX Ring Gasket - Off-White, PTFE with Barium Sulfate, Branded, 0.094 in Thick, For 3/4 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #08517481
MFR #37709EPX-R291
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® 3510 EPX Ring Gasket - Off-White, PTFE with Barium Sulfate, Branded, 0.094 in Thick, For 3/4 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #08517481
MFR #37709EPX-R291

Mfr description
3510 EPIX RING GASKET 1.063''ID
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16” (1.6mm).
  • Compressibility and forgiveness/conformability of 1/8” (3.2mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    2.625 in
  • Overall Thickness
    0.094 in
  • Thickness
    0.094 in

Details

  • Applications
    Strong caustics, Moderate acids, Chlorine, Gases, Monomers, Steam, Hydrocarbons, Cryogenics and aluminum fluoride.
  • Branding
    Branded
  • Color
    Off-White
  • Composition
    PTFE with Barium Sulfate
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074144940
  • Material
    PTFE with Barium Sulfate
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE
  • UPC_NO
    191074144940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)