Overview
Mfr description
STYLE 3510 EPX GYLON 1-1/4" 125-150 LB
- One thickness does the job of two.
- Seal performance and load retention equal of 1/16” (1.6mm).
- Compressibility and forgiveness/conformability of 1/8” (3.2mm).
- Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces.
- Same material as traditional GYLON®
- GYLON EPIX® Style 3510 is a high performance, barium sulfate filled PTFE gasketing material.
- GYLON EPIX® Style 3510 is designed for use where initiating and maintaining an extremely tight seal is critical; these applications include: strong caustics and moderate acids, chlorine, gases, water, steam, hydrocarbons and cryogenics.
Specifications
- CompositionPTFE with Barium Sulfate
- Nominal Pipe Size1-1/4 in
- Outside Diameter3.000 in
- Thickness0.094 in
- Pressure Class150 psi
- Pressure Max (PSI)1200 psi
- Pressure Max (Bar)83 bar
- MaterialPTFE with Barium Sulfate
- Minimum Temperature-450 °F
- Maximum Temperature500 °F
- Flange Standards Pressure ClassASME B16.5 Class 150
- Gasket StandardFDA Compliant, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant, ADI/TSE Free
- Rubber Material TypePTFE
- BrandingBranded
- ColorOff-White
- Manufacturer Upc Number191074145138
- Harmonization Code3926904500
- ApplicationsStrong caustics, Moderate acids, Chlorine, Gases, Monomers, Steam, Hydrocarbons, Cryogenics and aluminum fluoride.
- Overall Thickness0.094 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data