Motion
37709EPX-F216
GYLON EPIX® Full Face Gasket - PTFE with Barium Sulfate Composition, 25.500 in OD, PTFE with Barium Sulfate Material, 0.094 in Thick, Full Face Gasket, 16 in Pipe Size
Mi Item #08517530
MFR #37709EPX-F216
Price$932.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® Full Face Gasket - PTFE with Barium Sulfate Composition, 25.500 in OD, PTFE with Barium Sulfate Material, 0.094 in Thick, Full Face Gasket, 16 in Pipe Size
Mi Item #08517530
MFR #37709EPX-F216

Mfr description
3510 EPX FF GASKET 16.000"ID 25.500"OD
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16” (1.6mm).
  • Compressibility and forgiveness/conformability of 1/8” (3.2mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.23/each

Specifications

Dimensions

  • Bolt Circle Diameters
    22.500 in
  • Bolt Hole Diameter
    1.375 in
  • Nominal Pipe Size
    16 in
  • Outside Diameter
    25.500 in
  • Overall Thickness
    0.094 in
  • Thickness
    0.094 in

Details

  • Applications
    Strong caustics, Moderate acids, Chlorine, Gases, Monomers, Steam, Hydrocarbons, Cryogenics and aluminum fluoride.
  • Branding
    Branded
  • Color
    Off-White
  • Composition
    PTFE with Barium Sulfate
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, AWWA C207 Class F
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074145329
  • Material
    PTFE with Barium Sulfate
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Number Of Bolt Holes
    20
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE
  • UPC_NO
    191074145329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)