Motion
99911-0600
99911-0600
MI ITEM #08519073
MFR #99911-0600
Price$135.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99911-0600
MI ITEM #08519073
MFR #99911-0600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.90/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.8750 in
  • Outside Diameter
    110000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    8

Overview

Mfr description
HP RET RING GALV A-36 STEEL 6.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought