Motion
2107S
325-Lumen LED Focusing Flashlight w/Holster
Mi Item #08718826
MFR #2107S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
325-Lumen LED Focusing Flashlight w/Holster
Mi Item #08718826
MFR #2107S

Mfr description
2107S 325-LUMEN LED FOCUSING FLASHLIGHT
  • 325 lm of TRUEVIEW™ high definition output
  • IP67: Waterproof and dust proof
  • Spot-flood sliding beam focus
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    4.75 in
  • Width
    1.125 in

Details

  • Batteries Included
    3
  • Battery Chemistry
    Alkaline
  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Color
    Black
  • Features & Benefits
    • 325 lm of TRUEVIEW™ high definition output • IP67: Waterproof and dust proof • Spot-flood sliding beam focus • Two light output modes: high mode: 325 lm to 5 hours; low mode: 25 lm to 18 hours • 115m (377 ft) beam distance for long range tracing and searching • Hard anodized, structural grade aluminum body • 4m (12 ft) drop rated and corrosion resistant body and lens • Belt holster for quick access and secure storage • On/off and momentary-on button switch for quick use • Removable metal pocket clip • Powered by (3) AAA batteries (Included) • Limited Lifetime Warranty on light and LEDS
  • Includes
    325L Focusing Flashlight, Holster, (3) AAA Batteries
  • Manufacturer Upc Number
    045242541096
  • Material
    Hard Anodized, Structural Grade Aluminum
  • Maximum Light Output
    325 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    045242541096
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)