Motion
2110-21FL USB RECHARGEABLE 700 L

MILWAUKEE TOOL
2110-21FL USB RECHARGEABLE 700 L

Flashlight - LED Bulb, Yes, Redlithium Usb Battery Battery Size, 700 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 700 lm Lumens
Mi Item #08718828
MFR #2110-21FL USB RECHARGEABLE 700 L
Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2110-21FL USB RECHARGEABLE 700 L

Flashlight - LED Bulb, Yes, Redlithium Usb Battery Battery Size, 700 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 700 lm Lumens
Mi Item #08718828
MFR #2110-21FL USB RECHARGEABLE 700 L

Mfr description
2110-21FL USB RECHARGEABLE 700 L
  • 700 lm of TRUEVIEW™ high definition output
  • IP67 Rated: waterproof and dust proof
  • Spot-flood sliding beam adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$378.75/each

Specifications

Dimensions

  • Battery Size
    Redlithium Usb Battery
  • Beam Distance
    155
  • Body Diameter/Width
    1.5000 in | 38.10 mm
  • Cable Length
    60.96 cm, 2 ft
  • Charging Time
    2 hr
  • Length
    16.51 cm, 6.5000 in
  • Lumens
    700 lm
  • Weight
    0.52 lbs, 0.24 kg
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Beam Adjustment: Spot-Flood Sliding | Charge Rate: 2.1A
  • Application
    General Utility
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium
  • Battery Life
    4.5 to 16 hr
  • Battery Type
    REDLITHIUM USB Battery
  • Beam Features
    Adjustable Focus
  • Beam Type
    Adjustable Focus
  • Belt Clip
    Yes
  • Body Color
    Black
  • Body Material
    6000 Series Aircraft Aluminum
  • Body Material Type
    6000 Series Aircraft Aluminum
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Light Output
    700 lm
  • Complete Run Time
    4.5 to 16 hr
  • Cord Type
    Micro USB Cord
  • Design Features
    Adjustable Focus, Pocket Clip, Rechargeable, Waterproof
  • Features & Benefits
    • 700 lm of TRUEVIEW™ high definition output • IP67 Rated: waterproof and dust proof • Spot-flood sliding beam adjustment • 6000 Series aircraft aluminum body • Includes item 2112-21 personal flood light
  • Grade
    Aircraft Aluminum
  • Includes
    REDLITHIUM USB Battery, USB Cable
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    700 lm
  • Lumen Output
    700 lm
  • Manufacturer User Manual
    User Manual
  • Material
    6000 Series Aircraft Aluminum
  • Maximum Light Output
    700 lm
  • Maximum Run Time
    16 hr
  • Model
    2110-21
  • Mounting Type
    Clip
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number Of Light Modes
    3
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Yes
  • Rechargeable Or Refillable
    USB Rechargeable
  • Resistance Features
    IP67
  • Run Time
    4.5 to 16 hr
  • Standards Met
    IP67
  • Type
    Handheld Flashlight
  • Water Penetration Rating
    IP67
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)