Motion
2113-21
USB Rechargeable Pivoting LED Flashlight
Mi Item #08718832
MFR #2113-21
Price$59.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable Pivoting LED Flashlight
Mi Item #08718832
MFR #2113-21

Mfr description
2113-21 USB RECHARGEABLE PIVOTING LED
  • 500 lm of TRUEVIEW™ high definition output
  • 110° pivoting light head with spot & flood beam
  • Magnetic base for hands-free use
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $146.45)
USD$59.99/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Length
    6.125 in
  • Width
    1.375 in

Details

  • Batteries Included
    1
  • Battery Chemistry
    Lithium-Ion
  • Body Material
    Plastic
  • Bulb Type
    LED
  • Color
    Red
  • Features & Benefits
    • 500 lm of TRUEVIEW™ high definition output • 110° pivoting light head with spot & flood beam • Magnetic base for hands-free use • Three light output modes: spot high mode: 500 lm to 2.5 hours; flood high mode: 400 lm to 3 hours; flood low mode: 100 lm to 10 hours • IP54 Rated: water and dust resistant • Metal pocket clip for hands-free right angle lighting • Charges REDLITHIUM™ USB battery internally with micro-USB cable from USB power source or AC outlet (wall plug not included) • 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug) • Fuel gauge allows fast checking of REDLITHIUM USB battery charge • 2 ft. jobsite tough, braided micro-USB cable with metal ends • Light and LED Limited Lifetime Warranty; 2 year warranty on REDLITHIUM USB battery
  • Includes
    USB Rechargeable Pivoting Flashlight, Redlithium USB Battery, 2Ft. Heavy Duty Cable
  • Manufacturer Upc Number
    045242532414
  • Material
    Pc/Abs
  • Maximum Light Output
    500 lm
  • Rechargeable Or Refillable
    Rechargeable
  • UPC_NO
    045242532414
  • Warranty
    Limited Lifetime (Light), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)