Overview
Mfr description
49-24-2351 M12 LED STICK LIGHT ACCESSORY
- Designed for use with M12™ LED stick light
- Rare earth magnet provides lasting grip
- Hands free use
- Circular design
Specifications
- Additional DetailsDesigned for use with the M12™ LED stick light, the stick light accessory magnet uses rare earth magnets to provide lasting magnetic force. It allows users the ability to secure the M12™ LED stick light on metal surfaces for hands free use.
- Manufacturer Upc Number045242307920
- UPC_NO045242307920
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data