Motion
HTKC2BUCS

ENERGIZER
HTKC2BUCS

Energizer Keychain Light
Mi Item #08769077
MFR #HTKC2BUCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
HTKC2BUCS

Energizer Keychain Light
Mi Item #08769077
MFR #HTKC2BUCS

Mfr description
HTKC2BUCS ENR HIGH TECH LED KEYCHAIN
  • Bright, energy-efficient LED light for reliable performance
  • Sleek and durable design
  • Keyring attachment included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.76 in
  • Length
    4.5 in
  • Weight
    0.099 lbs
  • Width
    0.53 in

Details

  • Features & Benefits
    • Bright, energy-efficient LED light for reliable performance • Sleek and durable design • Keyring attachment included • Long runtime • Operates on two 2016 coin batteries (included)
  • Manufacturer Upc Number
    039800063786
  • UPC_NO
    39800063786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)