Motion
WRWP21E

ENERGIZER
WRWP21E

Flashlight - LED Bulb, No, AA Battery Size, 11 lm Maximum Light Output, Number of Batteries; 2, 11 lm Lumens
Mi Item #08769111
MFR #WRWP21E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
WRWP21E

Flashlight - LED Bulb, No, AA Battery Size, 11 lm Maximum Light Output, Number of Batteries; 2, 11 lm Lumens
Mi Item #08769111
MFR #WRWP21E

Mfr description
WRWP21E ENR WEATHEREADY LED WTERPRF
  • Durable water resistant flashlight provides bright, white LED light for any situation
  • Water resistant flashlight floats for easy recovery
  • Reflective surface makes it easy to find in low light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter
    1.2200 in, 31 mm
  • Body Diameter/Width
    1.2200 in | 31 mm
  • Height
    4.25 in
  • Length
    9.45 in
  • Lumens
    11 lm
  • Weight
    0.324 lbs
  • Width
    2.52 in

Details

  • Additional Details
    Impact Resistance: 1 m | Power Source: 2 AA | Runtime: 79 h
  • Application
    General Utility
  • Battery Life
    79 hr
  • Battery Type
    AA
  • Belt Clip
    No
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Red
  • Complete Light Output
    11 lm
  • Complete Run Time
    79 hr
  • Cord Type
    Cordless
  • Design Features
    Impact Resistant, Lanyard, Waterproof
  • Drop Rating
    1 m
  • Features & Benefits
    • Durable water resistant flashlight provides bright, white LED light for any situation • Water resistant flashlight floats for easy recovery • Reflective surface makes it easy to find in low light • Works when you need it – operates for up to 35 hours on one set of alkaline batteries • Water resistant flashlight includes two AA Energizer MAX batteries •
  • Includes
    Lanyard
  • Lamp Type
    White LED
  • LED Bulb Color
    White
  • Light Output
    11 lm
  • Lumen Output
    11 lm
  • Manufacturer Upc Number
    039800112514
  • Maximum Light Output
    11 lm
  • Maximum Run Time
    79 hr
  • Model
    WRWP21E
  • Mounting Type
    Lanyard Loop
  • Number Of Batteries
    2
  • Number Of Batteries Required
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Power Source
    AA Battery
  • Rechargeable Flashlight
    No
  • Resistance Features
    Waterproof
  • Run Time
    79 hr
  • Standards Met
    ANSI/NEMA FL 1, IEC 60529 IPX7
  • Type
    Handheld Flashlight
  • UPC_NO
    39800112514
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)