Motion
EVML33A-S

ENERGIZER
EVML33A-S

Eveready Compact Metal LED Flashlight
Mi Item #08769112
MFR #EVML33A-S
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EVML33A-S

Eveready Compact Metal LED Flashlight
Mi Item #08769112
MFR #EVML33A-S

Mfr description
EVML33A-S EVR LED COMPACT METAL LIGHT
  • Handy, metal, bright flashlight great for at home or on the go
  • LED bulb produces 80 Lumens of brightness
  • Compact and easy to hold and store
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Height
    1.26 in
  • Length
    7.48 in
  • Weight
    0.287 lbs
  • Width
    4.25 in

Details

  • Features & Benefits
    • Handy, metal, bright flashlight great for at home or on the go• LED bulb produces 80 Lumens of brightness• Compact and easy to hold and store• Strong metal construction• Perfect for glove compartments, tool boxes and outdoor workshops• Illuminates objects up to 80 meters away• 3 AAA Eveready batteries included
  • Manufacturer Upc Number
    039800113153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)