Motion
EPMZH61E

ENERGIZER
EPMZH61E

Energizer Vision HD Extra Performance Metal Flashlight with Digital Focus
MI ITEM #08769131
MFR #EPMZH61E
Price$37.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EPMZH61E

Energizer Vision HD Extra Performance Metal Flashlight with Digital Focus
MI ITEM #08769131
MFR #EPMZH61E

Mfr description
EPMZH61E ENR VISION HD FOCUS METAL
  • Energizer Vision HD Extra Performance Metal Flashlight with Digital Focus works with 6 Energizer MAX AA batteries (batteries included)
  • Brightens with up to 15X the power of LED, reaching up to 230 meters with up to 1300 lumens of bright light
  • Durable, aircraft-grade aluminum body with IPX4 water-resistant construction withstands splashing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.55/each

Specifications

Dimensions

  • Height
    5.31 in
  • Length
    12.48 in
  • Weight
    1.103 lbs
  • Width
    3.13 in

Details

  • Features & Benefits
    • Energizer Vision HD Extra Performance Metal Flashlight with Digital Focus works with 6 Energizer MAX AA batteries (batteries included)• Brightens with up to 15X the power of LED, reaching up to 230 meters with up to 1300 lumens of bright light• Durable, aircraft-grade aluminum body with IPX4 water-resistant construction withstands splashing• Switches between 3 light modes: high, low, and strobe light• Unique MAXVIZ technology replicates daylight color and definition• Digital Focus Technology conveniently adjusts from spot to flood light• Runs for up to 19 hours in low mode
  • Manufacturer Upc Number
    039800129338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)