Motion
EVGPAL41

ENERGIZER
EVGPAL41

Eveready Compact LED Lantern
MI ITEM #08769140
MFR #EVGPAL41
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EVGPAL41

Eveready Compact LED Lantern
MI ITEM #08769140
MFR #EVGPAL41

Mfr description
EVGPAL41 EVR 4AA AREA LANTERN WOB
  • Eveready compact LED lantern runs on 2 AA batteries or 4 AA batteries for added power and runtime with ReadyFlex Technology
  • Puts out up to 250 lumens* of bright light with 4 AA alkaline batteries
  • Runs up to 100 hours** with 4 AA alkaline batteries — great for overnight camping trips, work around the house, hurricane supplies, camping accessories, and survival kits
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Height
    4.07 in
  • Length
    9.45 in
  • Weight
    0.441 lbs
  • Width
    7.24 in

Details

  • Features & Benefits
    • Eveready compact LED lantern runs on 2 AA batteries or 4 AA batteries for added power and runtime with ReadyFlex Technology• Puts out up to 250 lumens* of bright light with 4 AA alkaline batteries• Runs up to 100 hours** with 4 AA alkaline batteries — great for overnight camping trips, work around the house, hurricane supplies, camping accessories, and survival kits• The IPX4 water-resistant construction of this Eveready lantern withstands splashing and sustain a 1 meter drop test• This lantern flashlight provides 360° bright, room-filling light, so you can light up a room or a campsite easily• LED technology delivers vibrant and uniform area lighting. Perfect for power outages, storms, hurricanes, camping accessories, hiking, survival kits, etc
  • Manufacturer Upc Number
    039800131409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)