Motion
PMHT2L

ENERGIZER
PMHT2L

Flashlight - 700 lm Maximum Light Output
MI ITEM #08769141
MFR #PMHT2L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
PMHT2L

Flashlight - 700 lm Maximum Light Output
MI ITEM #08769141
MFR #PMHT2L

Mfr description
PMHT2L ENR TACTICAL METAL LIGHT WB
  • Energizer Vision HD Tactical Metal Flashlight TAC 700 (includes 2 Energizer Lithium CR123 batteries)
  • UP TO 700 LUMENS: delivers bright light with 15X the power of standard LED technology
  • HANDHELD SAFETY: stay prepared in emergency situations with this everyday carry tactical light’s strike bezel head
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    9.45 in
  • Weight
    0.388 lbs
  • Width
    2.05 in

Details

  • Features & Benefits
    • Energizer Vision HD Tactical Metal Flashlight TAC 700 (includes 2 Energizer Lithium CR123 batteries) • UP TO 700 LUMENS: delivers bright light with 15X the power of standard LED technology • HANDHELD SAFETY: stay prepared in emergency situations with this everyday carry tactical light’s strike bezel head • 4 LIGHT MODES: Go between high, medium, low, and emergency strobe mode with a push of its tailcap switch button • DURABLE: Aircraft-grade alloy metal body and IPX4 water-resistant construction • COMPACT: Pocket-sized power tough enough for jobs from hunting to camping to emergency situations • LONG RUNTIME: Runs for up to 35 hours on low mode
  • Manufacturer Upc Number
    039800132123
  • Maximum Light Output
    700 lm
  • UPC_NO
    39800132123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)