Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ENHDCU22H

ENR ENHDCU22H.H2 NA HL WB Uni Plus HL TY
MI ITEM #08769150
MFR #ENHDCU22H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ENHDCU22H ENR ENHDCU22H.H1 NA HL WB UNI
  • Energizer Universal Plus LED Headlamp comes with 2 AAA batteries
  • See up to 40 meters ahead of you with up to 100 lumens of brilliant LED light
  • Compact and lightweight, this headlamp is a comfortable way to brighten your path
  • Versatility of high and red night vision modes allows for a variety of uses
  • Ideal as an emergency light or for camping and hiking with up to 9 hours of runtime

Specifications

  • Length
    7.48 in
  • Width
    1.97 in
  • Manufacturer Upc Number
    039800134066
  • Features & Benefits
    • Energizer Universal Plus LED Headlamp comes with 2 AAA batteries• See up to 40 meters ahead of you with up to 100 lumens of brilliant LED light• Compact and lightweight, this headlamp is a comfortable way to brighten your path• Versatility of high and red night vision modes allows for a variety of uses• Ideal as an emergency light or for camping and hiking with up to 9 hours of runtime
  • Height
    5.91 in
  • Weight
    0.176 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought