Motion
EVGPLN451

ENERGIZER
EVGPLN451

Flashlight - 80 lm Maximum Light Output
MI ITEM #08769163
MFR #EVGPLN451
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EVGPLN451

Flashlight - 80 lm Maximum Light Output
MI ITEM #08769163
MFR #EVGPLN451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVGPLN451 EVR EVGPLN451.1 NA HH WB
  • Floats for easy retrieval
  • Readyflex technology enables operation on 2 or 4 D cell batteries
  • Up to 5X brighter than standard LED technology
  • Long run time

Specifications

  • Maximum Light Output
    80 lm
  • Length
    6.69 in
  • Width
    6.1 in
  • Manufacturer Upc Number
    039800134929
  • UPC_NO
    30039800134920
  • Features & Benefits
    • Floats for easy retrieval • Readyflex technology enables operation on 2 or 4 D cell batteries • Up to 5X brighter than standard LED technology • Long run time
  • Height
    4.92 in
  • Weight
    0.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text