Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ENALU45E

Energizer Vision LED USB Lantern 1000 Lumens
MI ITEM #08769182
MFR #ENALU45E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ENALU45E ENR ENALU45E.2 NA STAT
  • Rugged and versatile LED lantern operates on 4 Energizer MAX D Batteries
  • Durable construction resists damage from drops up to 1 meter high to deliver worry-free reliability as an emergency light, camping lantern, and more
  • Lantern delivers up to 1000 lumens* of 360º lighting that’s 10X brighter than standard LED technology
  • USB port for charging devices makes it a perfect accessory for power outages
  • Customize this electric lantern’s light settings with its dimming feature, from high mode to low, diffused night light mode

Specifications

  • Length
    12.01 in
  • Width
    2.87 in
  • Manufacturer Upc Number
    039800133380
  • Features & Benefits
    • Rugged and versatile LED lantern operates on 4 Energizer MAX D Batteries• Durable construction resists damage from drops up to 1 meter high to deliver worry-free reliability as an emergency light, camping lantern, and more• Lantern delivers up to 1000 lumens* of 360º lighting that’s 10X brighter than standard LED technology• USB port for charging devices makes it a perfect accessory for power outages• Customize this electric lantern’s light settings with its dimming feature, from high mode to low, diffused night light mode
  • Height
    7.87 in
  • Weight
    1.367 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought